Water Quality Test Kit
- Mfr # TK7450-Z
- Zoro # G922796507
product price:Â
$
92.99
/ea
Key Features
Range
1 drop =0.5 or 1 ppm
Product Type
Water Quality Test Kit
Test Parameters
Peracetic Acid
Number of Tests
75
Includes
All Necessary Reagents, EndPoint ID Test Instructions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK7450-Z
- Zoro #
- G922796507
- UPC #
- -
- Country of Origin
- United States
- Range
- 1 drop =0.5 or 1 ppm
- Product Type
- Water Quality Test Kit
- Test Parameters
- Peracetic Acid
- Number of Tests
- 75
- Item
- Water Quality Test Kit
- Includes
- All Necessary Reagents, EndPoint ID Test Instructions
Description
Water Quality Test Kit, Range 1 drop =0.5 or 1 ppm, Sensitivity Not Applicable, Number of Tests 75, Standards Not Applicable, Includes All Necessary Reagents, EndPoint ID Test Instructions
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.