Water Quality Test Kit
- Mfr # TK3345-Z
- Zoro # G622796777
product price:Â
$
75.15
/ea
Key Features
Test Parameters
Hydrogen Peroxide
Product Type
Water Quality Test Kit
Includes
Reagents, Test Vial
Number of Tests
75
Range
1 drop = 5 ppm/10 mL1 drop = 25 ppm/2 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK3345-Z
- Zoro #
- G622796777
- UPC #
- -
- Country of Origin
- United States
- Test Parameters
- Hydrogen Peroxide
- Product Type
- Water Quality Test Kit
- Includes
- Reagents, Test Vial
- Number of Tests
- 75
- Item
- Water Quality Test Kit
- Range
- 1 drop = 5 ppm/10 mL1 drop = 25 ppm/2 mL
Description
Water Quality Test Kit, Range 1 drop = 5 ppm/10 mL1 drop = 25 ppm/2 mL, Sensitivity Not Applicable, Number of Tests 75, Standards Not Applicable, Includes Reagents, Test Vial
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.