Water Quality Test Kit
- Mfr # TK9970-Z
- Zoro # G822796348
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Number of Tests
75
Includes
Octa-Slide viewer
Test Parameters
Phosphate
Product Type
Water Quality Test Kit
Range
0 to 80 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK9970-Z
- Zoro #
- G822796348
- UPC #
- -
- Country of Origin
- United States
- Number of Tests
- 75
- Includes
- Octa-Slide viewer
- Test Parameters
- Phosphate
- Product Type
- Water Quality Test Kit
- Item
- Water Quality Test Kit
- Range
- 0 to 80 ppm
Description
Water Quality Test Kit, Range 0 to 80 ppm, Sensitivity Not Applicable, Number of Tests 75, Standards Not Applicable, Includes Octa-Slide viewer
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.