Water Quality Test Kit
- Mfr # BWTK200
- Zoro # G122796789
product price:Â
$
1,210.99
/ea
Free Shipping & Returns
Key Features
Range
1 drop = 10 or 50 ppm as CaCO3/25mL Alkalinity, P/T1 drop = 10 ppm as Cl/25mL Chloride1 drop = 2 or 10 ppm as CaCO3/25mL Hardness, Total & Calcium0 to 80 ppm as PO4 Orthophosphate1 drop = 2 or 10 ppm as Na2SO3/25mL Sulfite
Product Type
Water Quality Test Kit
Test Parameters
Alkalinity, Calcium Hardness, Chloride, Orthophosphate, Sulfite, Total Hardness
Includes
Oakton CTS Tester 50P, Oakton Ph Tester 50
Number of Tests
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWTK200
- Zoro #
- G122796789
- UPC #
- -
- Country of Origin
- United States
- Range
- 1 drop = 10 or 50 ppm as CaCO3/25mL Alkalinity, P/T1 drop = 10 ppm as Cl/25mL Chloride1 drop = 2 or 10 ppm as CaCO3/25mL Hardness, Total & Calcium0 to 80 ppm as PO4 Orthophosphate1 drop = 2 or 10 ppm as Na2SO3/25mL Sulfite
- Product Type
- Water Quality Test Kit
- Test Parameters
- Alkalinity, Calcium Hardness, Chloride, Orthophosphate, Sulfite, Total Hardness
- Includes
- Oakton CTS Tester 50P, Oakton Ph Tester 50
- Item
- Water Quality Test Kit
- Number of Tests
- 75
Description
Water Quality Test Kit, Range 1 drop = 10 or 50 ppm as CaCO3/25mL Alkalinity, P/T1 drop = 10 ppm as Cl/25mL Chloride1 drop = 2 or 10 ppm as CaCO3/25mL Hardness, Total & Calcium0 to 80 ppm as PO4 Orthophosphate1 drop = 2 or 10 ppm as Na2SO3/25mL Sulfite, Sensitivity Not Applicable, Number of Tests 75, Standards Not Applicable, Includes Oakton CTS Tester 50P, Oakton Ph Tester 50
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.