Shop A.R. NORTH AMERICA

Diaphragm Pump

  • Mfr # AR30-GR3/4-GCI

  • Zoro # G023946849


product price:  $1,316.99
/ea
Free Shipping & Returns

Key Features

Compatible Engine Shaft Diameter
0.75 in
Discharge Standard
Barbed
Compatible Engine Speed
3,450 RPM
Inlet Standard
Barbed
Inlet Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR30-GR3/4-GCI
Zoro #
G023946849
UPC #
192216317352
Country of Origin
Italy

Dimensions

Compatible Engine Shaft Diameter
0.75 in
Inlet Diameter
1 in
Discharge Diameter
1/2 in

Details

Item
Diaphragm Pump
Discharge Standard
Barbed
Compatible Engine Speed
3,450 RPM
Inlet Standard
Barbed
Gasket Material
Buna-N
Required Gasoline Engine Horsepower (Maximum)
2 9/10 hp
Includes Engine
Engine Included
Media Temperature - Maximum
140 Degrees F
Includes Regulator
Regulator Included
Pump Technology
Diaphragm
Includes Gearbox
Gearbox Included
Fluid Head Material
Aluminum
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Fire Suppression, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Turf Spraying, Vineyard Spraying, Water Transfer
Drive Shaft Connection Type
Hollow
Pump Drive Configuration
Bare Shaft
Chemical Compatibility
Non-Abrasive Liquids, Non-Corrosive Chemicals, Non-Flammable Liquids
Priming
Self-Priming
Self-Priming Lift - Maximum
9.8 ft
Discharge Pressure - Maximum
580 psi
Number of Diaphragms
2
Gear Reduction Ratio
6.27:1
Flow Rate (Maximum)
9.6 gpm

Description

Diaphragm Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.