Shop A.R. NORTH AMERICA

Diaphragm Pump

  • Mfr # AR30-SP

  • Zoro # G323946211


product price:  $701.99
/ea
Free Shipping & Returns

Key Features

Discharge Standard
Barbed
Required PTO Horsepower
2 9/10 hp
Media Temperature - Maximum
140 Degrees F
Number of Diaphragms
2
Discharge Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR30-SP
Zoro #
G323946211
UPC #
192216317321
Country of Origin
Italy

Dimensions

Discharge Diameter
1/2 in
Inlet Diameter
1 in

Details

Item
Diaphragm Pump
Discharge Standard
Barbed
Required PTO Horsepower
2 9/10 hp
Media Temperature - Maximum
140 Degrees F
Number of Diaphragms
2
Chemical Compatibility
Non-Abrasive Liquids, Non-Corrosive Chemicals, Non-Flammable Liquids
Gasket Material
Buna-N
Flow Rate (Maximum)
9.6 gpm
Compatible PTO Speed
550 RPM
Priming
Self-Priming
Includes Regulator
No Regulator Included
Pump Technology
Diaphragm
Discharge Pressure - Maximum
580 psi
Fluid Head Material
Aluminum
Self-Priming Lift - Maximum
9.8 ft
Pumping Application
Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Fire Suppression, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Turf Spraying, Vineyard Spraying, Water Transfer
Pump Shaft Rotation Direction
CW/CCW
Inlet Standard
Barbed
Pump Drive Configuration
Bare Shaft
Includes Gearbox
Gearbox Included

Description

Diaphragm Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.