11533; 25-Foot 30 Amp; Yellow; Power Supply Cord with 3-Pin Plug and Socket Ends
- Mfr # 11533
- Zoro # G414775720
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Yellow
Jacket Material
PVC
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11533
- Zoro #
- G414775720
- UPC #
- 88805115334
- Country of Origin
- China
Dimensions
- Cord Length
- 25 ft
- Wire Size
- 10 AWG/3C
Details
- Jacket Color
- Yellow
- Jacket Material
- PVC
- Standards
- cULus
Description
The Arcon 11533 is a 25-foot 30 Amp power supply cord designed to extend your RV or equipment power reach with reliability and safety. Featuring a high-visibility yellow PVC jacket, this cord is built for durability and easy handling.
Equipped with a 3-pin male plug and female socket, it provides secure connections for consistent power delivery. The cord includes a foldable, easy-grip handle for effortless plug removal, making setup and storage quick and convenient.
Certified cULus for electrical safety, the Arcon 11533 ensures dependable performance in a variety of environments. Its 10 AWG/3C wiring and solid brass contacts deliver efficient energy flow while minimizing power loss. Ideal for RVs, campers, and other portable power applications, this premium extension cord combines visibility, strength, and convenience in one reliable package.
Equipped with a 3-pin male plug and female socket, it provides secure connections for consistent power delivery. The cord includes a foldable, easy-grip handle for effortless plug removal, making setup and storage quick and convenient.
Certified cULus for electrical safety, the Arcon 11533 ensures dependable performance in a variety of environments. Its 10 AWG/3C wiring and solid brass contacts deliver efficient energy flow while minimizing power loss. Ideal for RVs, campers, and other portable power applications, this premium extension cord combines visibility, strength, and convenience in one reliable package.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.