Shop ARCON
See all product information
Create Account
14247; 30 Amp RV Power Supply Cord; 25 Ft; with Hard-Wire End and Easy-Grip Plug
- Mfr # 14247
- Zoro # G614775773
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14247
- Zoro #
- G614775773
- UPC #
- 88805142477
- Country of Origin
- China
Dimensions
- Cord Length
- 25 ft
- Wire Size
- 10 AWG
Details
- Jacket Color
- Black
- Standards
- cULus
Description
The Arcon 14247 Power Supply Cord is a heavy-duty 30-amp electrical solution designed to provide reliable power extension for RV and recreational applications requiring a hard-wired connection. Measuring 25 feet in length, this cord offers added flexibility when connecting to power sources that are farther away, making it well-suited for campground, service, or custom electrical installations.
This power cord features a molded 3-prong male plug on one end and a stripped end on the opposite side for hard wiring. The molded plug is equipped with an easy-grip handle and solid brass contacts, allowing for secure connections and effortless plug removal. The stripped end enables direct integration into electrical systems where a fixed or customized connection is required, offering versatility beyond standard plug-to-plug extension cords.
Constructed with a durable black PVC jacket, the Arcon 14247 is built to withstand regular outdoor and RV use while protecting internal wiring from abrasion and wear. The cord uses 10 AWG wire, providing the capacity needed to handle 30-amp power demands safely and efficiently. Its rugged design supports consistent electrical performance in a variety of environments.
Certified to cULus standards, this power supply cord meets recognized safety and quality requirements, giving users added confidence during installation and operation. Designed to adapt to a wide range of RV power setups, it is compatible with standard 30-amp RV connections and supports custom hard-wired applications where flexibility and dependable power delivery are essential.
Whether used for RV power upgrades, replacements, or specialized electrical projects, the Arcon 14247 30 Amp Power Supply Cord delivers durability, secure handling, and dependable performance in a practical 25-foot length.
This power cord features a molded 3-prong male plug on one end and a stripped end on the opposite side for hard wiring. The molded plug is equipped with an easy-grip handle and solid brass contacts, allowing for secure connections and effortless plug removal. The stripped end enables direct integration into electrical systems where a fixed or customized connection is required, offering versatility beyond standard plug-to-plug extension cords.
Constructed with a durable black PVC jacket, the Arcon 14247 is built to withstand regular outdoor and RV use while protecting internal wiring from abrasion and wear. The cord uses 10 AWG wire, providing the capacity needed to handle 30-amp power demands safely and efficiently. Its rugged design supports consistent electrical performance in a variety of environments.
Certified to cULus standards, this power supply cord meets recognized safety and quality requirements, giving users added confidence during installation and operation. Designed to adapt to a wide range of RV power setups, it is compatible with standard 30-amp RV connections and supports custom hard-wired applications where flexibility and dependable power delivery are essential.
Whether used for RV power upgrades, replacements, or specialized electrical projects, the Arcon 14247 30 Amp Power Supply Cord delivers durability, secure handling, and dependable performance in a practical 25-foot length.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.