11534; Power Supply Cord; 30 Amp; 50 Foot; Yellow PVC; 3 Pin Male & Female Ends
- Mfr # 11534
- Zoro # G614775780
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Yellow
Jacket Material
PVC
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11534
- Zoro #
- G614775780
- UPC #
- 88805115341
- Country of Origin
- China
- Jacket Color
- Yellow
- Jacket Material
- PVC
- Standards
- cULus
Dimensions
- Cord Length
- 50 ft
- Wire Size
- 10 AWG/3C
Description
The Arcon 11534 Power Supply Cord is a 50-foot, 30 Amp extension cord designed to safely extend your power supply wherever needed. Constructed with durable PVC and solid brass contacts, this cord provides reliable electrical connectivity while minimizing wear and heat buildup during use.
Featuring a bright yellow jacket for high visibility and easy identification, the cord includes a 3-pin male plug and female socket, both rated for 30 Amps. The easy-grip foldable handle ensures effortless insertion and removal, making it convenient for RVs, generators, or other power applications.
Certified cULus for safety, this cord meets NEMA TT-30P and TT-30R standards and uses 10 AWG/3C wire for efficient current flow. Its flexible design allows for easy storage and deployment, providing a long-lasting, dependable solution for your power extension needs.
Featuring a bright yellow jacket for high visibility and easy identification, the cord includes a 3-pin male plug and female socket, both rated for 30 Amps. The easy-grip foldable handle ensures effortless insertion and removal, making it convenient for RVs, generators, or other power applications.
Certified cULus for safety, this cord meets NEMA TT-30P and TT-30R standards and uses 10 AWG/3C wire for efficient current flow. Its flexible design allows for easy storage and deployment, providing a long-lasting, dependable solution for your power extension needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.