Shop ARCON
See all product information
Create Account
11535; Power Supply Cord; 3 Pin Male & Female; 50 Amp; 30 Foot; Yellow; cULus Certified
- Mfr # 11535
- Zoro # G714775796
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Yellow
Jacket Material
PVC
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11535
- Zoro #
- G714775796
- UPC #
- 88805115358
- Country of Origin
- China
Dimensions
- Cord Length
- 30 ft
- Wire Size
- 6AWG/3C + 8AWG/1C
Details
- Jacket Color
- Yellow
- Jacket Material
- PVC
- Standards
- cULus
Description
The Arcon 11535 Power Supply Cord is a heavy-duty 50-amp extension cord designed for reliable RV and generator connections. Measuring 30 feet in length, it features a high-visibility yellow PVC jacket with solid brass contacts for long-lasting performance and durability.
Equipped with a 3-pin male plug and female socket, this cord ensures secure and efficient power transfer. The easy-grip foldable handle provides convenient plugging and unplugging, making setup effortless. UL and cULus certified, it meets stringent safety standards, while the flexible 6 AWG/3C + 8 AWG/1C wire construction delivers robust electrical performance.
Perfect for extending power reach for RVs, trailers, or generators, the Arcon 11535 combines visibility, durability, and safety in a dependable power supply solution. Its bright yellow jacket enhances visibility, and the design ensures minimal strain on connections.
Equipped with a 3-pin male plug and female socket, this cord ensures secure and efficient power transfer. The easy-grip foldable handle provides convenient plugging and unplugging, making setup effortless. UL and cULus certified, it meets stringent safety standards, while the flexible 6 AWG/3C + 8 AWG/1C wire construction delivers robust electrical performance.
Perfect for extending power reach for RVs, trailers, or generators, the Arcon 11535 combines visibility, durability, and safety in a dependable power supply solution. Its bright yellow jacket enhances visibility, and the design ensures minimal strain on connections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.