Shop ARCON
See all product information
Create Account
14363; Power Supply Cord; 30 Amp; 18 In Length; 3-Prong Female & Hard Wired End; Yellow; PVC
- Mfr # 14363
- Zoro # G414775591
product price:Â
$
21.55
/ea
Key Features
Jacket Color
Yellow
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14363
- Zoro #
- G414775591
- UPC #
- 88805143634
- Country of Origin
- China
Dimensions
- Cord Length
- 1.5 ft
- Wire Size
- 10/3 AWG
Details
- Jacket Color
- Yellow
- Standards
- cULus
Description
The Arcon 14363 Power Supply Cord is an 18-inch, 30 Amp cord designed to provide reliable power connections for RVs and other applications requiring hard wiring. It features a 3-prong female socket on one end and a hard-wired connection on the other, constructed with durable, high-visibility yellow PVC and solid brass contacts for long-lasting performance. The cord includes an easy-grip handle that makes plug extraction effortless and allows outlet covers to remain fully closed during use for added safety. Built with 10/3 AWG wire, it is cULus certified, Prop 65 compliant, and meets NEMA standards (TT-30R female). Arcon’s premium power cords are engineered for durability, convenience, and secure electrical connections across all brands of RV plugs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.