Shop ARCON
See all product information
Create Account
14249; 50 Ft 30 Amp RV Power Extension Cord TT-30P to TT-30R with Easy Grip Handle
- Mfr # 14249
- Zoro # G514775613
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Black
Standards
cULus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14249
- Zoro #
- G514775613
- UPC #
- 88805142491
- Country of Origin
- China
Dimensions
- Cord Length
- 50 ft
- Wire Size
- 10 AWG /3C
Details
- Jacket Color
- Black
- Standards
- cULus
Description
The Arcon 14249 Power Supply Extension Cord is a heavy-duty, reliable solution designed to extend the reach of 30-amp RV and trailer power connections. Measuring a full 50 feet in length, this cord allows you to connect to distant power sources with confidence, making it ideal for campgrounds, RV parks, and other outdoor or mobile power applications where outlets may not be conveniently located.
This extension cord features a 30-amp male plug (TT-30P) on one end and a 30-amp female socket (TT-30R) on the other, ensuring compatibility with standard RV electrical systems. Both ends are equipped with molded plugs for added durability and long-term performance, while the easy-grip handle design allows for safer and more convenient plugging and unplugging, even in tight or hard-to-reach spaces.
Constructed with a durable black PVC jacket, the Arcon 14249 is built to withstand regular outdoor use and resist wear from abrasion and environmental exposure. The internal 10 AWG, 3-conductor wiring is designed to safely handle 30-amp electrical loads, delivering consistent and dependable power to your RV or equipment.
For added peace of mind, this power cord is cULus certified, confirming it meets recognized safety and performance standards. It is sold as a single extension cord and backed by a limited 1-year warranty. Whether you need additional reach at a campsite or a dependable extension for portable power needs, the Arcon 14249 provides a practical, safe, and durable power solution.
This extension cord features a 30-amp male plug (TT-30P) on one end and a 30-amp female socket (TT-30R) on the other, ensuring compatibility with standard RV electrical systems. Both ends are equipped with molded plugs for added durability and long-term performance, while the easy-grip handle design allows for safer and more convenient plugging and unplugging, even in tight or hard-to-reach spaces.
Constructed with a durable black PVC jacket, the Arcon 14249 is built to withstand regular outdoor use and resist wear from abrasion and environmental exposure. The internal 10 AWG, 3-conductor wiring is designed to safely handle 30-amp electrical loads, delivering consistent and dependable power to your RV or equipment.
For added peace of mind, this power cord is cULus certified, confirming it meets recognized safety and performance standards. It is sold as a single extension cord and backed by a limited 1-year warranty. Whether you need additional reach at a campsite or a dependable extension for portable power needs, the Arcon 14249 provides a practical, safe, and durable power solution.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.