ECRS, Gray, 40 lb, Bag

  • Mfr # 11959
  • Zoro # G823353533
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

REACH Compliant
No
For Use On Surface Material
Absorbent Concrete, Concrete
Product Form
Powder
For Use With
Concrete, Mixing buckets, margin trowel, steel trowel, fine or medium-bristle finishing broom, 3" paintbrush (for edging), squeegee, hopper gun (where required), ARDEX T-2 Ring Mixing Paddle, a 1/2" (12 mm) heavy-duty drill (min. 650 rpm).
Coverage
120 Sq ft @1/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11959
Zoro #
G823353533
UPC #
709850133042
Country of Origin
United States
REACH Compliant
No
For Use On Surface Material
Absorbent Concrete, Concrete
Product Form
Powder
For Use With
Concrete, Mixing buckets, margin trowel, steel trowel, fine or medium-bristle finishing broom, 3" paintbrush (for edging), squeegee, hopper gun (where required), ARDEX T-2 Ring Mixing Paddle, a 1/2" (12 mm) heavy-duty drill (min. 650 rpm).
Coverage
120 Sq ft @1/16"
Maximum Setting Time
24 Hr
Working Time
2 hr
Cure Type
Ambient
RoHS Compliant
Yes
Maximum Performance Temperature
95 Degrees F
Maximum Traffic Hours
24 hr
Environment
Indoor/Outdoor
VOC Content+1
0 g/l
Item
Concrete Dressing
Number of Components
1
VOC Content Weight Percentage
0 %
Resistance Properties
Nonflammable
Full Cure Time
24 hr
Color
Gray
Minimum Application Temperature
50 Degrees F
Minimum Traffic Hours
2 Hr
Container Type
Bag
Base Material
Cement
Mixing Ratio+1
2.75:1
Maximum Application Temperature
95 Degrees F
Minimum Performance Temperature
50 Degrees F
Application
concrete resurfacing compound; Concrete repair; Concrete Walls and floor repair; Driveway repair; interior and exterior concrete repair;
Wire Color
Gray
Compatible Product Type
Concrete, Mixing buckets, margin trowel, steel trowel, fine or medium-bristle finishing broom, 3" paintbrush (for edging), squeegee, hopper gun (where required), ARDEX T-2 Ring Mixing Paddle, a 1/2" (12 mm) heavy-duty drill (min. 650 rpm).
Foot Traffic Functional Cure
2 hr
Product Type
Concrete Repair Compound
For Mortar Type
Repair Mortar
Mixing Ratio
2.75:1
Compressive Strength - Maximum
4,000 psi
For Surface Material
Concrete
Vehicle Traffic Functional Cure
24 hr

Dimensions

Maximum Thickness
1/2 in
Minimum Thickness
1/32 in
Maximum Crack Width+1
1/32 in
Container Size
40 lb

Description

Concrete Dressing, Base Material Cement, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Powder, Container Size 40 lb, Container Type Bag, Coverage 120 Sq ft @1/16 In., Full Cure Time 24 hr, Maximum Crack Width 1/32 in, Maximum Thickness 1/2 in, Minimum Thickness 1/32 in, Maximum Traffic Hours 24 hr, Minimum Traffic Hours 2 Hr, Working Time 2 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews