Shop ARDEX

SLU, Gray, 35 lb, Bag

  • Mfr # 37866
  • Zoro # G023355061

product price: 
$
95.55
/ea

Key Features

Minimum Application Temperature
50 Degrees F
Maximum Traffic Hours
2-3 hr
Maximum Setting Time
6 Hr
Maximum Thickness
1/2 in
Number of Components
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
37866
Zoro #
G023355061
UPC #
709850008357
Country of Origin
United States

Dimensions

Maximum Thickness
1/2 in
Container Size
35 lb
Maximum Crack Width+1
1/32 in
Minimum Thickness
1/8 in

Details

Minimum Application Temperature
50 Degrees F
Maximum Traffic Hours
2-3 hr
Maximum Setting Time
6 Hr
Number of Components
1
Maximum Application Temperature
95 Degrees F
Cure Type
Ambient
Minimum Performance Temperature
50 Degrees F
Mixing Ratio+1
1:1
RoHS Compliant
Yes
Coverage
42 sq ft @ 1/8"
Working Time
3 hr
Color
Gray
Application
Self-leveling topping and underlayment; Fast-track resurfacing and smoothing for interior applications
Environment
Indoor
Minimum Traffic Hours
2-3 hr
Full Cure Time
24 hr
Resistance Properties
Nonflammable
For Use With
Ceramic tile, floor coverings, mixing bucket, gauge rake, spiked roller, gauged watering bucket, mixing drill & Paddle
Item
Self-Leveling Underlayment
Base Material
Cement
VOC Content+1
0 g/l
VOC Content Weight Percentage
0 %
Maximum Performance Temperature
95 Degrees F
Container Type
Bag
For Use On Surface Material
Concrete, Absorbent terrazzo, on concrete, Ardex moisture control systems, ceramic, quarry or porcelain tiles, epoxy terrazzo, epoxy coatings
Product Form
Powder
REACH Compliant
No
Wire Color
Gray
Compatible Product Type
Ceramic tile, floor coverings, mixing bucket, gauge rake, spiked roller, gauged watering bucket, mixing drill & Paddle
Foot Traffic Functional Cure
2 hr
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
For Surface Material
Terrazzo, Concrete
Pavement Repair Surface Incline
Horizontal
Product Type
Concrete Leveling Compound
Compressive Strength - Maximum
3,500 psi
Mixing Ratio
1:1
Pavement Repair Specialty
Surface Leveling and Underlayment

Description

Self-Leveling Underlayment, Base Material Cement, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Powder, Container Size 35 lb, Container Type Bag, Coverage 42 sq ft @ 1/8 In., Full Cure Time 24 hr, Maximum Crack Width 1/32 in, Maximum Thickness 1/2 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 2-3 hr, Minimum Traffic Hours 2-3 hr, Working Time 3 hr, Application Self-leveling topping and underlayment; Fast-track resurfacing and smoothing for interior applications

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.