Shop ARDEX

Moisture Control, Milky White, 1 gal, Pail

  • Mfr # 42128
  • Zoro # G123360217

product price: 
$
976.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0 in
Resistance Properties
Nonflammable
VOC Content+1
0 g/l
Mixing Ratio+1
1:0
REACH Compliant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
42128
Zoro #
G123360217
UPC #
709850013320
Country of Origin
United States

Dimensions

Maximum Thickness
0 in
Maximum Crack Width+1
1/32 in
Container Size
1 gal
Minimum Thickness
1/100 in

Details

Resistance Properties
Nonflammable
VOC Content+1
0 g/l
Mixing Ratio+1
1:0
REACH Compliant
No
Item
Moisture Control
Coverage
225 sq ft @ with 2 coats over concrete
Number of Components
1
Flash Point
Greater Than 93.3 Degrees C (Greater Than 200 Degrees F)
Minimum Application Temperature
50 Degrees F
Environment
Indoor
Minimum Traffic Hours
1 hr
Minimum Performance Temperature
50 Degrees F
For Use With
Wooden paint mixing stirrer, paint tray, 3/8" short-nap paint roller and paintbrush
Working Time
30 min
RoHS Compliant
Yes
Maximum Setting Time
60 Min
Full Cure Time
1 hr
Container Type
Pail
Application
Flooring Fast-Track, One-Component Moisture Vapor Barrier; Flooring moisture control; Concrete Moisture barrier for flooring; One component moisture control
Maximum Traffic Hours
60 min
Maximum Performance Temperature
95 Degrees F
Color
Milky White
Maximum Application Temperature
95 Degrees F
Cure Type
Ambient
Product Form
Liquid
VOC Content Weight Percentage
0 %

Description

Moisture Control, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Liquid, Container Size 1 gal, Container Type Pail, Coverage 225 sq ft @ with 2 coats over concrete, Full Cure Time 1 hr, Maximum Crack Width 1/32 in, Maximum Thickness 0 in, Minimum Thickness 1/100 in, Maximum Traffic Hours 60 min, Minimum Traffic Hours 1 hr, Working Time 30 min

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews