Shop ARDEX

Patch, Gray, 50 lb, Bag

  • Mfr # 44972
  • Zoro # G923359923

product price: 
$
56.45
/ea

Key Features

Maximum Thickness
100 in
Number of Components
1
For Use With
carpet, ceramic tile, Install a suitable floor covering material, Mixing bucket, margin trowel, steel trowel, rubber float, sponge, ARDEX T-2 Ring Mixing Paddle and a 1/2" heavy-duty drill (min. 650 rpm)., vinyl flooring
Maximum Traffic Hours
16 Hr
Environment
Indoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44972
Zoro #
G923359923
UPC #
709850014464
Country of Origin
United States

Dimensions

Maximum Thickness
100 in
Minimum Thickness
1/32 in
Maximum Crack Width+1
1/32 in
Container Size
50 lb

Details

Number of Components
1
Item
Patch
For Use With
carpet, ceramic tile, Install a suitable floor covering material, Mixing bucket, margin trowel, steel trowel, rubber float, sponge, ARDEX T-2 Ring Mixing Paddle and a 1/2" heavy-duty drill (min. 650 rpm)., vinyl flooring
Maximum Traffic Hours
16 Hr
Environment
Indoor
Mixing Ratio+1
4:1
Minimum Performance Temperature
50 Degrees F
Container Type
Bag
Maximum Setting Time
1.5 hr
Minimum Traffic Hours
1,5 hr
For Use On Surface Material
Absorbent terrazzo on concrete, Cementous terrazzo,, ceramic, Concrete, Epoxy coatings, epoxy terrazzo, Non-water-soluble adhesive residue on concrete, Properly installed ARDEX moisture control systems on concrete: ARDEX MC(TM) RAPID, quarry or porcelain
Maximum Performance Temperature
95 Degrees F
Color
Gray
Application
Self-Drying Floor Patch; Trowelable Concrete Patch Underlayment; Ideal for ramping, patching large areas and screeding
Working Time
1.5 hr
RoHS Compliant
Yes
Cure Type
Ambient
Minimum Application Temperature
50 Degrees F
VOC Content+1
0 g/l
Maximum Application Temperature
95 Degrees F
Product Form
Powder
VOC Content Weight Percentage
0 %
REACH Compliant
No
Coverage
50 sq ft per bag at 1/8''
Full Cure Time
16 hr
Resistance Properties
Nonflammable

Description

Patch, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Powder, Container Size 50 lb, Container Type Bag, Coverage 50 sq ft per bag at 1/8'', Full Cure Time 16 hr, Maximum Crack Width 1/32 in, Maximum Thickness 100 in, Minimum Thickness 1/32 in, Maximum Traffic Hours 16 Hr, Minimum Traffic Hours 1,5 hr, Working Time 1.5 hr, Application Self-Drying Floor Patch; Trowelable Concrete Patch Underlayment; Ideal for ramping, patching large areas and screeding, Color Gray

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews