Shop ARDEX

ECRS, Gray, 40 lb, Bag

  • Mfr # 11967
  • Zoro # G823353076

product price: 
$
71.65
/ea

Key Features

Full Cure Time
24 hr
RoHS Compliant
Yes
Product Form
Powder
Maximum Crack Width+1
1/32 in
Minimum Thickness
1/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11967
Zoro #
G823353076
UPC #
709850146042
Country of Origin
United States

Dimensions

Maximum Crack Width+1
1/32 in
Minimum Thickness
1/32 in
Maximum Thickness
2 in
Container Size
40 lb

Details

Full Cure Time
24 hr
RoHS Compliant
Yes
Product Form
Powder
REACH Compliant
No
Color
Gray
Maximum Setting Time
24 Hr
Cure Type
Ambient
Base Material
Cement
Application
concrete resurfacing patch; Concrete Patch repair; Concrete Wall and floor repair; Driveway repair; interior and exterior concrete repair
Item
Concrete Dressing
Working Time
2 hr
Environment
Indoor/Outdoor
For Use On Surface Material
Absorbent Concrete, Concrete
VOC Content+1
0 g/l
Resistance Properties
Nonflammable
Minimum Performance Temperature
50 Degrees F
Coverage
22.5 sq. ft. at 1/4"
Minimum Traffic Hours
2 Hr
Maximum Performance Temperature
95 Degrees F
For Use With
Concrete, Mixing buckets, margin trowel, wood or magnesium float, steel trowel, a mechanical mixing paddle and a 2" heavy-duty drill (12 mm, min. 650
VOC Content Weight Percentage
0 %
Maximum Traffic Hours
24 hr
Mixing Ratio+1
2.75:1
Number of Components
1
Maximum Application Temperature
95 Degrees F
Minimum Application Temperature
50 Degrees F
Container Type
Bag
Wire Color
Gray
Compatible Product Type
Concrete, Mixing buckets, margin trowel, wood or magnesium float, steel trowel, a mechanical mixing paddle and a 2" heavy-duty drill (12 mm, min. 650
For Surface Material
Concrete
Product Type
Concrete Repair Compound
Pavement Repair Specialty
Partial Depth Concrete Repair
Mixing Ratio
2.75:1
Foot Traffic Functional Cure
2 hr
For Mortar Type
Repair Mortar
Vehicle Traffic Functional Cure
24 hr
Compressive Strength - Maximum
3,000 psi

Description

Concrete Dressing, Base Material Cement, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Powder, Container Size 40 lb, Container Type Bag, Coverage 22.5 sq. ft. at 1/4 In., Full Cure Time 24 hr, Maximum Crack Width 1/32 in, Maximum Thickness 2 in, Minimum Thickness 1/32 in, Maximum Traffic Hours 24 hr, Minimum Traffic Hours 2 Hr, Working Time 2 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.