Shop ARDEX

SLU, Gray, 50 lb, Bag

  • Mfr # 47362
  • Zoro # G723355330

product price: 
$
42.55
/ea

Key Features

Minimum Thickness
1/8 in
Cure Type
Ambient
Number of Components
1
Minimum Performance Temperature
50 Degrees F
VOC Content Weight Percentage
0 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47362
Zoro #
G723355330
UPC #
709850015027
Country of Origin
United States

Dimensions

Minimum Thickness
1/8 in
Maximum Crack Width+1
1/32 in
Container Size
50 lb
Maximum Thickness
2 in

Details

Cure Type
Ambient
Number of Components
1
Minimum Performance Temperature
50 Degrees F
VOC Content Weight Percentage
0 %
Environment
Indoor
Maximum Traffic Hours
2-4 Hr
For Use With
Ceramic tile, floor coverings, mixing bucket, gauge rake, spiked roller, gauged watering bucket, mixing drill & Paddle
Resistance Properties
Nonflammable
For Use On Surface Material
Concrete, Absorbent terrazzo, on concrete, Ardex moisture control systems, ceramic, quarry or porcelain tiles, epoxy terrazzo, epoxy coatings
Color
Gray
Minimum Application Temperature
50 Degrees F
Coverage
58 sq ft @ 1/8"
REACH Compliant
No
Maximum Performance Temperature
95 Degrees F
Mixing Ratio+1
1:5; 5 qts per 50 lb bag;
Product Form
Powder
Minimum Traffic Hours
2-4 hr
Container Type
Bag
Full Cure Time
24 hr
Maximum Application Temperature
95 Degrees F
Working Time
4 hr
Maximum Setting Time
6 Hr
Item
Self-Leveling Underlayment
VOC Content+1
0 g/l
Application
Self-leveling topping and underlayment; Fast-track resurfacing and smoothing for interior applications
RoHS Compliant
Yes
Base Material
Cement
Wire Color
Gray
Compatible Product Type
Ceramic tile, floor coverings, mixing bucket, gauge rake, spiked roller, gauged watering bucket, mixing drill & Paddle
Mixing Ratio
1:5; 5 qts per 50 lb bag;
For Surface Material
Terrazzo, Concrete
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Compressive Strength - Maximum
5,500 psi
Pavement Repair Specialty
Surface Leveling and Underlayment
Product Type
Concrete Leveling Compound
Pavement Repair Surface Incline
Horizontal
Foot Traffic Functional Cure
2 hr

Description

Self-Leveling Underlayment, Base Material Cement, Cure Type Ambient, Resistance Properties Nonflammable, Product Form Powder, Container Size 50 lb, Container Type Bag, Coverage 58 sq ft @ 1/8 In., Full Cure Time 24 hr, Maximum Crack Width 1/32 in, Maximum Thickness 2 in, Minimum Thickness 1/8 in, Maximum Traffic Hours 2-4 Hr, Minimum Traffic Hours 2-4 hr, Working Time 4 hr, Application Self-leveling topping and underlayment; Fast-track resurfacing and smoothing for interior applications

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.