Shop STORE SUPPLY WAREHOUSE
See all product information
Create Account
20 x 30 inch Tissue Paper, 480PK
Mfr # 84201
Zoro # G023785226
product price:Â
$
98.45
/pk of 480, $0.21/ea
Key Features
Sheet Width
20 in
Sheet Length
30 in
Color
White
Packing Paper Form
Sheets
Sheets per Bundle
480
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84201
- Zoro #
- G023785226
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sheet Width
- 20 in
- Sheet Length
- 30 in
Details
- Item
- Tissue Paper
- Color
- White
- Packing Paper Form
- Sheets
- Sheets per Bundle
- 480
- Packing Paper Type
- Tissue Paper
Description
Our high-quality tissue paper offers superior fold ability and texture. Our tissue is a wonderful addition to any retail store. Our tissue paper can be used for a variety of applications ranging from breakage protection to crafting projects.