Zoro Homepage

Hydronic Circulating Pump, 1/10 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 180203-687

  • Zoro # G5414328


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/10 hp
Inlet/Outlet Size
1/2 in
Series
Compass H20-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180203-687
Zoro #
G5414328
UPC #
672807420758
Country of Origin
China

Dimensions

Inlet/Outlet Size
1/2 in
Face to Face Dimension
6 1/2 in
Overall Length
7.11 in
Overall Height
6.5 in
Overall Width
4 in
Compatible Intake Pipe Size
1/2 in
Compatible Discharge Pipe Size
1/2 in
Manufacturer Warranty Length
5 yr
For Discharge Pipe Diameter
1/2 in
For Inlet Pipe Diameter
1/2 in

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1/2 in, Connection Type Flange, Face to Face Dimension 6 1/2 in, Flange or Union Included No, For Use With Potable Systems No, Horsepower 1/10 hp, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 10 gpm, Maximum Flow Rate @ 15 Feet of Head 5 gpm, Maximum Flow Rate @ 1 Foot of Head 19 gpm, Nameplate Voltage 115V AC, Number of Speeds Variable, Phase Single, Pump Type Energy Efficient, Series Family Compass H

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.