Zoro Homepage

Hydronic Circulating Pump, 1/6 hp, 115, 1 Phase, NPT/Flange Connection

  • Mfr # 174035MF-113

  • Zoro # G5414337


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/6 hp
Series
H-41
Inlet/Outlet Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174035MF-113
Zoro #
G5414337
UPC #
672807424688
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1 in
Face to Face Dimension
8 1/2 in
Overall Length
15.25 in
Overall Width
12.5 in
Overall Height
8.5 in
Compatible Intake Pipe Size
1 in
Compatible Discharge Pipe Size
1 in
Manufacturer Warranty Length
2 yr
For Discharge Pipe Diameter
1 in
For Inlet Pipe Diameter
1 in

Description

Hydronic Circulating Pump, Compatible Intake Pipe Size 1 in, Connection Type Flange, Face to Face Dimension 8 1/2 in, Flange or Union Included Yes, For Use With Potable Systems No, Horsepower 1/6 hp, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 22 gpm, Maximum Flow Rate @ 15 Feet of Head 12 gpm, Maximum Flow Rate @ 1 Foot of Head 36 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type 3-Piece, Series Family S&H, Maximum Flow Rate @ 5 Feet of Head 30 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.