Zoro Homepage

Air Drum Pump, 2 lb/min, 450 psi, 3:1

  • Mfr # LM2203A-31-C

  • Zoro # G4287377


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Includes
2 in Bung Adapter
Features
Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment
Hose Length
6 ft
Max. Viscosity
8,750 cps
Metered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2203A-31-C
Zoro #
G4287377
UPC #
-
Country of Origin
India

Dimensions

Hose Length
6 ft
Air Inlet Size
1/4 in
Hose Inside Dia.
1/2 in
For Container Size
16 gal
Hose Outside Dia.
29/32 in

Description

Oil Pump, Max. Air Pressure 150 psi, Discharge Connection Type FNPT, Features Commercial Vehicle Servicing to Lubricating Heavy Mining Equipment, Air Consumption 9 cfm, Hose Length 6 ft, Includes Discharge Hose No, Motor Enclosure Air, Noise Level 85 dB, Max. Viscosity 8,750 cps, Includes Bung Adapter Yes, Includes Nozzle No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.