AODiaphragmPump, 1/4inNPT, PTFE, 33gpm

  • Mfr # 666070-144-A
  • Zoro # G103446085
product price: 
$
1,580.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
666070-144-A
Zoro #
G103446085
UPC #
663023154015
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Manufacturers Warranty Length
5 yr
Solid Diameter (Maximum)
0.13 in
Overall Height
12.5 in
Media Intake Connection Size
3/4 in
Overall Length
11.5 in
Media Discharge Connection Size
3/4 in
Overall Width
8 in
Wire Rope Length
11.5 in
Length
11.5 in

Details

Item
Air Operated Diaphragm Pump
Housing Material - Pumps
Aluminum
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Aluminum
Diaphragm Material
PTFE
Media Temperature (Maximum)
212 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
120 psi
Agency Compliance
ATEX, CE
Inlet/Outlet
3/4 in
Self-Priming Wet
20 ft
Pump Operation Type
Air
Standards
ATEX Certified
Self-Priming Dry
17 ft
Flow Rate (Maximum)
33 gpm
Wetted Housing Material
Aluminum
Mounting Hardware Material
Steel
Feet of Head (Maximum)
270 ft
Viscosity (Maximum)
15,000 cps
Series Family
Pro
Air Intake Pressure (Maximum)
120 psi
Media Discharge Connection Type
NPT
Flow Rate @ 40 psi
0 gpm
Media Intake Connection Type
NPT
Series
PRO
Flow Rate @ 70 psi
0 gpm
NPSHr
35 ft of head
Pump Assembly Type
Bolt
Media Intake Location
Bottom
Diaphragm Base Material
PTFE
Includes Solenoid
No Solenoid Included
Center Section Material
Aluminum
Media Discharge Location
Top
Media Intake Port Configuration
Center Horizontal, Side
Manifold Connection Standard
NPT
For Use With Potable Systems
No
Media Discharge Port Configuration
Center Horizontal, Side
Manifold Port Connection Type
Multiport
Diaphragm Reinforcement
Not Reinforced
Material Conductivity
Conductive
Wetted Body Material
Aluminum
Air Consumption (Maximum)
40 scfm
Displacement Per Stroke
0.075 gal
Fluid Chamber Assembly Type
Bolted

Description

Air Operated Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material PTFE, Feet of Head (Maximum) 270 ft, Flow Rate (Maximum) 33 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & reviews