Shop GRACO

Double Diaphragm Pump, 150 gpm, 0.5 gal

  • Mfr # 25U611
  • Zoro # G123744055

product price: 
$
4,375.99
/ea
Free Shipping & Returns

Key Features

Operating Pressure (Maximum)
120 psi
Priming
Self-Priming
Media Intake Connection Size
2 in
Media Intake Location
Middle
Solid Diameter (Maximum)
1.8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25U611
Zoro #
G123744055
UPC #
769946239478
Country of Origin
United States
Operating Pressure (Maximum)
120 psi
Priming
Self-Priming
Media Intake Location
Middle
Mounting Hardware Material
Steel
Check Seat Material
PTFE
Valve Material
Aluminum
Center Section Material
Aluminum
For Use With Potable Systems
No
Displacement Per Stroke
0.5 gal
Material Conductivity
Conductive
Media Discharge Location
Middle
Air Intake Pressure (Maximum)
120 psi
Diaphragm Base Material
Hytrel
Media Temperature (Maximum)
150 Degrees F
Manifold Connection Standard
NPT
Series
Husky
Includes
Pump Only
Media Intake Connection Type
BSPT
Item
Double Diaphragm Pump
Includes Clean In Place Technology
No Clean In Place Included
Air Consumption (Maximum)
175 scfm
Media Intake Port Configuration
Center Vertical
Diaphragm Backing Material
PTFE
Viscosity (Maximum)
20,000 cps
Air Intake Connection Type
NPT
Media Discharge Port Configuration
Center Horizontal
Fluid Chamber Assembly Type
Bolted
Diaphragm Reinforcement
Fabric Reinforced
Media Discharge Connection Type
BSPT
Flow Rate (Maximum)
150 gpm
Includes Solenoid
No Solenoid Included
Surface Roughness
154 ra
Valve Type
Flap
Pump Assembly Type
Bolt
Feet of Head (Maximum)
277 ft
Chemical Compatibility
Wetted Body Material
Aluminum
Pump Operation Type
Air
Manifold Port Connection Type
Single Port
Standards
CE Marked, EX
Media Temperature (Minimum)
-20 Degrees F

Dimensions

Media Intake Connection Size
2 in
Solid Diameter (Maximum)
1.8 in
Air Intake Connection Size
1/2 in
Media Discharge Connection Size
2 in
Overall Length
11 in
Overall Width
13.4 in
Manufacturers Warranty Length
1 yr
Overall Height
23.3 in
Wire Rope Length
11 in
Length
11 in

Description

Double Diaphragm Pump, Air Consumption (Maximum) 175 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Feet of Head (Maximum) 277 ft, Flow Rate (Maximum) 150 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type BSPT, Media Discharge Location Middle, Media Intake Connection Size 2 in, Media Intake Connection Type BSPT, Media Intake Location Middle, Media Temperature (Maximum) 150 Degrees F, Operating Pressure (Maximum) 120 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.