Shop ARO

DiaphPump, 1/2inNPT, Santoprene, 145gpm

  • Mfr # 6662B3-2EB-C
  • Zoro # G4334733

product price: 
$
5,444.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6662B3-2EB-C
Zoro #
G4334733
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Cast Iron
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
Santoprene
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
ATEX Certified
Priming
Self-Priming
Feet of Head (Maximum)
14 ft
Flow Rate @ 120 psi
145 gpm
Series
Pro
For Use With Potable Systems
Yes
Air Intake Pressure (Maximum)
120 psig
Series Family
6662XX
Flow Rate (Maximum)
145 gpm
Media Intake Connection Type
Flange
Manifold Port Connection Type
Single Port
Media Intake Location
Bottom
Fluid Chamber Assembly Type
Bolted
Center Section Material
Cast Iron
Diaphragm Reinforcement
Fabric Reinforced
Material Conductivity
Non-Conductive
Media Discharge Connection Type
Flange
Diaphragm Base Material
Santoprene
Includes Solenoid
No Solenoid Included

Dimensions

Air Intake Connection Size
1/2 in
Overall Length
19.7 in
Overall Width
11.7 in
Overall Height
24.6 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
0.25 in
Media Discharge Connection Size
2 in
Wire Rope Length
19.7 in
Length
19.7 in

Description

Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 14 ft, Flow Rate (Maximum) 145 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type Flange, Media Intake Connection Size 2 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Operating Pressure (Maximum) 120 psi, Priming Self-Priming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.