Shop ARO

DiaphPump, 1/4inNPT, Santoprene, 14.4gpm

  • Mfr # PD05P-APS-PAA-B
  • Zoro # G4298078

product price: 
$
944.99
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PD05P-APS-PAA-B
Zoro #
G4298078
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
225 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Standards
ANSI S1.13-1971, CAGI-PNEUROP S5.1
Media Intake Location
Bottom
Media Discharge Location
Top
Mounting Hardware Material
Stainless Steel
Series
PX05P
Media Discharge Connection Type
NPT
Flow Rate (Maximum)
14.4 gpm
Media Intake Connection Type
NPT
Air Intake Pressure (Maximum)
100 psi
Priming
Self-Priming
Wetted Housing Material
Polypropylene
Flow Rate @ 100 psi
14.4 gpm
Manifold Port Connection Type
Single Port
Center Section Material
Polypropylene
Wetted Body Material
Polypropylene
Diaphragm Base Material
Santoprene
Material Conductivity
Non-Conductive
Fluid Chamber Assembly Type
Bolted
Includes Solenoid
No Solenoid Included
Diaphragm Reinforcement
Fabric Reinforced

Dimensions

Air Intake Connection Size
1/4 in
Overall Height
10.9 in
Overall Width
8.7 in
Overall Length
10 in
Media Discharge Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in
Media Intake Connection Size
1/2 in
Wire Rope Length
10 in
Length
10 in

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Flow Rate (Maximum) 14.4 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.