Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diaphragm Pump, 1", 6661A3-322-C

  • Mfr # 6661A3-322-C

  • Zoro # G4300975


product price: $1,445.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6661A3-322-C
Zoro #
G4300975
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
1/4 in
Overall Width
8.1 in
Overall Length
12.7 in
Overall Height
16 in
Solid Diameter (Maximum)
0.12 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
Buna-N
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
ATEX (CE Ex11 2GD X)
Media Intake Connection Type
NPTF
For Use With Potable Systems
Yes
Flow Rate @ 120 psi
47 gpm
Series
Pro
Flow Rate (Maximum)
47 gpm
Feet of Head (Maximum)
15 ft
Priming
Self-Priming
Media Discharge Connection Type
NPTF
Manifold Connection Type
Flange
Air Intake Pressure (Maximum)
120 psig
Series Family
6661

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 47 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.