Shop ARO

Diaphragm Pump, 1/4in NPT, FKM, 14.5 gpm

  • Mfr # PD05P-ALS-KVV-B
  • Zoro # G4299986

product price: 
$
2,213.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
FKM
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PD05P-ALS-KVV-B
Zoro #
G4299986
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Length
10 in
Overall Height
10.9 in
Overall Width
6.7 in
Media Intake Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in
Media Discharge Connection Size
1/2 in
Wire Rope Length
10 in
Length
10 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
FKM
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
PVDF
Diaphragm Material
Viton®
Operating Pressure (Maximum)
100 psi
Standards
ATEX Certified
Pump Operation Type
Air
Media Discharge Connection Type
NPT
For Use With Potable Systems
Yes
Series
Compact
Flow Rate @ 100 psi
14.4 gpm
Priming
Self-Priming
Series Family
PD05P
Mounting Hardware Material
Stainless Steel
Feet of Head (Maximum)
15 ft
Media Intake Connection Type
NPT
Flow Rate (Maximum)
14.5 gpm
Material Conductivity
Non-Conductive
Media Intake Location
Bottom
Diaphragm Base Material
FKM
Center Section Material
Polypropylene
Includes Solenoid
No Solenoid Included
Diaphragm Reinforcement
Fabric Reinforced
Manifold Port Connection Type
Multiport
Fluid Chamber Assembly Type
Bolted

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PVDF, Diaphragm Material Viton, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 14.5 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt, Solid Diameter (Maximum) 0.09 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.