Diaphragm Pump, 1/4in NPT, PTFE, 35 gpm

  • Mfr # 666101-2A4-C
  • Zoro # G4319017
product price: 
$
3,313.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Stainless Steel
Valve Type
Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
666101-2A4-C
Zoro #
G4319017
UPC #
-
Country of Origin
United States
Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Stainless Steel
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
120 psi
Pump Operation Type
Air
Standards
ATEX Certified
Air Intake Pressure (Maximum)
120 psig
Media Intake Connection Type
NPT
Media Discharge Connection Type
NPT
Flow Rate (Maximum)
35 gpm
Feet of Head (Maximum)
270 ft
Flow Rate @ 120 psi
35 gpm
Series Family
6661
Series
PRO
Priming
Self-Priming
For Use With Potable Systems
No
Media Discharge Location
Top
Diaphragm Base Material
PTFE
Media Discharge Port Configuration
Center Horizontal
Includes Solenoid
No Solenoid Included
Diaphragm Backing Material
Santoprene
Air Consumption (Maximum)
45 scfm
Center Section Material
Aluminum
Media Intake Location
Bottom
Media Intake Port Configuration
Center Horizontal
Manifold Port Connection Type
Single Port
Viscosity (Maximum)
40,000 cps
Material Conductivity
Conductive
Mounting Hardware Material
Steel
Media Temperature (Maximum)
212 Degrees F
Manifold Connection Standard
NPT
Fluid Chamber Assembly Type
Bolted
Wetted Body Material
316 Stainless Steel
Displacement Per Stroke
0.08 gal
Diaphragm Reinforcement
Not Reinforced

Dimensions

Air Intake Connection Size
1/4 in
Overall Width
8 in
Overall Length
8.6 in
Overall Height
12.4 in
Solid Diameter (Maximum)
0.12 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
8.6 in
Length
8.6 in

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 20 ft, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews