Shop FLOTRONIC

Diaphragm Pump, 1 in, NPT, 120 gpm

  • Mfr # A19SSTT6STRIH1R
  • Zoro # G723945883

product price: 
$
27,448.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Manufacturers Warranty Length
2 yr
Operating Pressure (Maximum)
105 psig
Pump Operation Type
Air, Gas
Media Temperature (Minimum)
5 Degrees F
Media Temperature (Maximum)
275 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A19SSTT6STRIH1R
Zoro #
G723945883
UPC #
-
Country of Origin
United States
Operating Pressure (Maximum)
105 psig
Pump Operation Type
Air, Gas
Media Temperature (Minimum)
5 Degrees F
Media Temperature (Maximum)
275 Degrees F
For Use With Potable Systems
Yes
Diaphragm Backing Material
Nitrile
Media Discharge Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Manifold Connection Standard
Tri-Clamp
Air Consumption (Maximum)
140 scfm
Duty Cycle
Continuous
Media Intake Connection Type
Tri-Clamp
Media Intake Location
Bottom
Material Conductivity
Conductive
Diaphragm Base Material
PTFE
Fluid Chamber Assembly Type
One-Nut
Viscosity (Maximum)
100,000 cps
Wetted Body Material
316L Stainless Steel/PTFE
Flow Rate (Maximum)
120 gpm
Includes Solenoid
No Solenoid Included
Diaphragm Reinforcement
Fabric Reinforced
Priming
Self-Priming
Feet of Head (Maximum)
241 ft
Standards
CE Marked, FDA Compliant, USP Class VI
Valve Material
PTFE
Air Intake Connection Type
NPT
Valve Type
Ball
Item
Diaphragm Pump
Displacement Per Stroke
1.12 L
Surface Roughness
32 Ra
Media Discharge Port Configuration
Center Vertical
Includes Clean In Place Technology
Clean In Place Included
Media Intake Port Configuration
Side
Manifold Port Connection Type
Multiport
Media Discharge Location
Top

Dimensions

Manufacturers Warranty Length
2 yr
Overall Height
507 mm
Air Intake Connection Size
1 in
Overall Width
496 mm
Overall Length
347 mm
Media Discharge Connection Size
3 in
Media Intake Connection Size
3 in
Solid Diameter (Maximum)
13 mm
Wire Rope Length
347 mm
Length
347 mm

Description

Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Feet of Head (Maximum) 241 ft, Flow Rate (Maximum) 120 gpm, Media Discharge Connection Size 3 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 3 in, Media Intake Connection Type Tri-Clamp, Media Intake Location Bottom, Media Temperature (Maximum) 275 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.