Zoro Homepage

Diaphragm Pump, Acetal/Acetal/Ptfe/Ptfe,

  • Mfr # 66605H-644

  • Zoro # G4327584


product price: $1,345.01
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66605H-644
Zoro #
G4327584
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
1/4 in
Solid Diameter (Maximum)
0.09 in
Overall Length
8.2 in
Media Intake Connection Size
1/2 in
Media Discharge Connection Size
1/2 in
Overall Height
11.3 in
Overall Width
6.5 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Acetal
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Standards
ATEX (CE Ex11 2GD X)
Feet of Head (Maximum)
15 ft
For Use With Potable Systems
Yes
Priming
Self-Priming
Series
Compact
Media Discharge Connection Type
NPTF
Flow Rate (Maximum)
13 gpm
Series Family
66605
Media Intake Connection Type
NPTF
Air Intake Pressure (Maximum)
100 psi
Flow Rate @ 100 psi
13 gpm

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Acetal, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 13 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.