Shop ARO

DiaphragmPump, 1/4inNPT, Buna-N, 10gpm

  • Mfr # 66605J-0D2
  • Zoro # G4299207

product price: 
$
977.99
/ea
Free Shipping & Returns

Key Features

Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66605J-0D2
Zoro #
G4299207
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Solid Diameter (Maximum)
0.09 in
Overall Width
6.4 in
Overall Height
11.3 in
Overall Length
8.2 in
Media Discharge Connection Size
1/2 in
Media Intake Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
8.2 in
Length
8.2 in

Details

Item
Diaphragm Pump
Pump Assembly Type
Bolt
Manifold Connection
Multiport
Valve Material
Buna-N
Valve Type
Ball
Air Intake Connection Type
NPT
Diaphragm Material
Buna-N
Media Temperature (Maximum)
175 Degrees F
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Media Discharge Location
Top
Priming
Self-Priming
Media Discharge Connection Type
NPT
Flow Rate (Maximum)
10 gpm
Media Intake Connection Type
NPT
Flow Rate @ 40 psi
9.5 gpm
Manifold Connection Type
NPT
Wetted Housing Material
Polypropylene
Series
Classic
Mounting Hardware Material
Stainless Steel
Flow Rate @ 70 psi
12 gpm
Flow Rate @ 100 psi
13 gpm
Air Intake Pressure (Maximum)
100 psi
Media Intake Location
Bottom
Includes Solenoid
No Solenoid Included
Diaphragm Base Material
Buna-N
Manifold Connection Standard
NPT
Media Discharge Port Configuration
Center Horizontal, Center Vertical, Side
Manifold Port Connection Type
Multiport
Wetted Body Material
Polypropylene
Feet of Head (Maximum)
250 ft
Fluid Chamber Assembly Type
Bolted
Displacement Per Stroke
0.016 gal
Material Conductivity
Non-Conductive
Diaphragm Reinforcement
Fabric Reinforced
Viscosity (Maximum)
15,000 cps
Air Consumption (Maximum)
20 scfm
Center Section Material
Polypropylene
For Use With Potable Systems
No
Media Intake Port Configuration
Center Horizontal, Center Vertical, Side

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Not Applicable, Diaphragm Material Buna-N, Flow Rate (Maximum) 10 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F, Operating Pressure (Maximum) 100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.