Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Polypropylene, Air Operated, Hytrel, 53 GPM 150 Degrees F

  • Mfr # PD10P-APS-PCC

  • Zoro # G3998870


product price: $1,690.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Air Intake Connection Size
1/4 in FNPT
Air Intake Connection Type
FNPT
Diaphragm Material
Hytrel
Media Temperature (Maximum)
150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD10P-APS-PCC
Zoro #
G3998870
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in FNPT
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Air Intake Connection Type
FNPT
Diaphragm Material
Hytrel
Media Temperature (Maximum)
150 Degrees F
Pump Operation Type
Air
Inlet/Outlet
1 in
Wetted Housing Material
Polypropylene
Media Discharge Connection Type
NPT
Flow Rate (Maximum)
53 gpm
Media Intake Connection Type
NPT

Description

Double Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type FNPT, Diaphragm Material Hytrel, Flow Rate (Maximum) 53 gpm, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Temperature (Maximum) 150 Degrees F, Wetted Housing Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.