Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 5.3 GPM

  • Mfr # PD01P-HPS-PTT-A

  • Zoro # G5384346


product price: $570.11
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD01P-HPS-PTT-A
Zoro #
G5384346
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
1/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
7.2 in
Overall Width
4-39/64 in
Overall Length
7.2 in
Media Intake Connection Size
1/4 in
Media Discharge Connection Size
1/4 in
Solid Diameter (Maximum)
1/16 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
5 scfm
Air Intake Connection Type
NPT
Check Seat Material
Polypropylene
Diaphragm Material
PTFE
Media Temperature (Maximum)
225 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
125 psi
Self-Priming Dry
15 ft
Self-Priming Wet
31 7/10 ft
Pump Operation Type
Air
Includes
Muffler
Agency Compliance
CE, REACH, RoHS
Inlet/Outlet
1/4 in
For Use With
Ideal for OEM Applications
Standards
ATEX Certified
Flow Rate @ 60 psi
4.9 gpm
Media Intake Connection Type
NPT
For Use With Potable Systems
Yes
Feet of Head (Maximum)
125 ft
Nameplate Voltage
N
Flow Rate @ 40 psi
4.5 gpm
Series
PX01X
Flow Rate (Maximum)
5.4 gpm
Media Intake Location
Side
Manifold Connection Type
NPT
Flow Rate @ 30 psi
4 gpm
Duty Cycle
Continuous
NPSHr
31 ft of head
Air Intake Pressure (Maximum)
125 psi
Viscosity (Maximum)
500 cps
Mounting Hardware Material
Plated Steel
Priming
Self-Priming
Flow Rate @ 80 psi
5.2 gpm
Flow Rate @ 90 psi
5.3 gpm
Wetted Housing Material
Polypropylene
Series Family
Compact
Flow Rate @ 100 psi
5.3 gpm
Flow Rate @ 70 psi
5.1 gpm
Flow Rate @ 50 psi
4.7 gpm
Media Discharge Location
Side
Media Discharge Connection Type
NPTF
Flow Rate @ 120 psi
5.4 gpm
Chemical Compatibility

Description

Double Diaphragm Pump, Air Consumption (Maximum) 5 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 125 ft, Flow Rate (Maximum) 5.4 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Media Intake Location Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.