Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 172 GPM

  • Mfr # 66625B-444-C

  • Zoro # G2997784


product price: $7,545.13
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66625B-444-C
Zoro #
G2997784
UPC #
-
Country of Origin
China

Dimensions

Air Intake Connection Size
3/4 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
23.8 in
Overall Height
26.4 in
Overall Length
17.9 in
Media Intake Connection Size
2 in
Solid Diameter (Maximum)
1/4 in
Media Discharge Connection Size
2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Consumption (Maximum)
140 scfm
Air Intake Connection Type
NPT
Check Seat Material
PVDF
Diaphragm Material
PTFE
Media Temperature (Maximum)
200 Degrees F
Media Temperature (Minimum)
40 Degrees F
Operating Pressure (Maximum)
120 psi
Self-Priming Dry
27 ft
Self-Priming Wet
30 ft
Agency Compliance
ATEX, CE, REACH, RoHS
Pump Operation Type
Air
Standards
ATEX Certified
Inlet/Outlet
2 in
Priming
Self-Priming
Flow Rate @ 100 psi
178 gpm
Media Discharge Connection Type
NPTF
Feet of Head (Maximum)
289 ft
Flow Rate @ 70 psi
167 gpm
Viscosity (Maximum)
50,000 cps
Air Intake Pressure (Maximum)
120 psi
Media Intake Connection Type
NPTF
Flow Rate @ 50 psi
148.5 gpm
Chemical Compatibility
Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Diesel Exhaust Fluid, Oil-Based Paint, Oils, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Water
Flow Rate @ 80 psi
172.5 gpm
Wetted Housing Material
316 Stainless Steel
Nameplate Voltage
N
Media Intake Location
Center
Flow Rate @ 60 psi
159.6 gpm
Manifold Connection Type
NPT
Flow Rate @ 120 psi
196 gpm
Mounting Hardware Material
Steel
NPSHr
35 ft of head
Series Family
Pro
Series
6662XX
Media Discharge Location
Center
For Use With Potable Systems
No
Flow Rate @ 40 psi
130 gpm
Flow Rate (Maximum)
196 gpm
Flow Rate @ 90 psi
175.8 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material PVDF, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 196 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF, Media Intake Location Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.