Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene, 54 gpm GPM 225 Degrees F

  • Mfr # SD10R-CSS-SMM-B00

  • Zoro # G4312117


product price:  $4,337.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD10R-CSS-SMM-B00
Zoro #
G4312117
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
16 in
Overall Length
11 in
Overall Width
11 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in
Solid Diameter (Maximum)
1/8 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Consumption (Maximum)
50 scfm
Air Intake Connection Type
Tri-Clamp
Check Seat Material
316 Stainless Steel
Diaphragm Material
Santoprene
Media Temperature (Maximum)
225 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
120 psi
Includes
Ball Valve
Pump Operation Type
Air
Standards
1935/2004/EC, CE, FDA CFR 21.177
Agency Compliance
CE, REACH, RoHS, Sanitary (FDA Compliant)
Self-Priming Dry
15 ft
Inlet/Outlet
1 in
Media Intake Location
Center
Flow Rate @ 30 psi
30 gpm
Flow Rate @ 80 psi
49.5 gpm
Flow Rate @ 70 psi
46 gpm
Media Discharge Location
Center
Media Discharge Connection Type
Tri-Clamp
Feet of Head (Maximum)
289 ft
Air Intake Pressure (Maximum)
120 psi
Flow Rate @ 120 psi
54.5 gpm
Flow Rate @ 50 psi
40 gpm
Flow Rate @ 60 psi
43.6 gpm
For Use With Potable Systems
No
Flow Rate @ 90 psi
51.6 gpm
Series
SD
Media Intake Connection Type
Tri-Clamp
Series Family
Sanitary
Flow Rate @ 40 psi
34 gpm
Viscosity (Maximum)
40,000 cps
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Calcium Carbonate, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Water
Wetted Housing Material
316 Stainless Steel
Manifold Connection Type
Tri-Clamp
Nameplate Voltage
N
Priming
Self-Priming
Flow Rate (Maximum)
54.5 gpm
Flow Rate @ 100 psi
53 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 235 ft, Flow Rate (Maximum) 54.5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Tri-Clamp, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type Tri-Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.