Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, Diaphragm Ragm, 1/2In, Metallic, PD05

  • Mfr # PD05A-ASS-STT-B

  • Zoro # G4132442


product price: $2,413.26
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD05A-ASS-STT-B
Zoro #
G4132442
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/4 in
Overall Length
8.2 in
Overall Width
8.1 in
Overall Height
11.8 in
Media Intake Connection Size
1/2 in
Solid Diameter (Maximum)
0.09 in
Media Discharge Connection Size
1/2 in

Details

Item
Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
PTFE, Santoprene
Operating Pressure (Maximum)
100 psi
Pump Operation Type
Air
Standards
ATEX (CE Ex11 2GD X)
Media Discharge Connection Type
NPTF
For Use With Potable Systems
Yes
Flow Rate (Maximum)
12 gpm
Series Family
PD05
Flow Rate @ 100 psi
12 gpm
Media Intake Connection Type
NPTF
Air Intake Pressure (Maximum)
100 psig
Mounting Hardware Material
Stainless Steel
Priming
Self-Priming
Feet of Head (Maximum)
15 ft
Series
Compact

Description

Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material PTFE, Santoprene, Feet of Head (Maximum) 15 ft, Flow Rate (Maximum) 12 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 100 psi, Priming Self-Priming, Pump Assembly Type Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.