Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A121X1X03F0
- Zoro # G124161967
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Overall Depth
133 mm
Application
Heating
Overall Height
220 mm
Includes
Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A121X1X03F0
- Zoro #
- G124161967
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Housing Material
- Aluminum
- Application
- Heating
- Includes
- Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch
- Compatible Manufacturer Model Number
- Series 8158
- Frequency
- 50/60 Hz
- Voltage
- 110V AC, 120V AC
- Number of Auxiliary Switches
- 0
- Compatible Valve Action
- Normally Open
- Auxiliary Contact Form
- 1 SPDT
- Compatible Series
- Series 158/159
- Operating Temperature - Maximum
- 151 Degrees F
- Return Action
- Spring Return
- NEMA Rating
- 1
- Product Type
- Electro-Hydraulic Valve Actuator
- Mounting Style
- Direct Mount
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Compatible Brand
- ASCO
- Power Consumption
- 240 VA
- Torque
- 12 in-lb
- Cycle Time
- 60 sec
- Operating Temperature - Minimum
- -40 Degrees F
- Control Signal
- On/Off
Dimensions
- Overall Depth
- 133 mm
- Overall Height
- 220 mm
- Overall Width
- 100 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Proof of Closure Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.