Shop ASCO

Electric Valve Actuators

  • Mfr # P159A110X1X04F0

  • Zoro # G924161846


product price: 
$
976.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
Series 158/159
Operating Temperature - Minimum
-40 Degrees F
Auxiliary Contact Form
1 SPDT
Compatible Brand
ASCO
Overall Depth
133 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P159A110X1X04F0
Zoro #
G924161846
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
133 mm
Overall Height
220 mm
Overall Width
100 mm

Details

Item
Valve Actuator
Compatible Series
Series 158/159
Operating Temperature - Minimum
-40 Degrees F
Auxiliary Contact Form
1 SPDT
Compatible Brand
ASCO
Product Type
Electro-Hydraulic Valve Actuator
Frequency
50/60 Hz
Cycle Time
60 sec
Housing Material
Aluminum
Number of Auxiliary Switches
1
Compatible Manufacturer Model Number
Series 8158
Application
Heating
Power Consumption
240 VA
Torque
12 in-lb
Mounting Style
Direct Mount
Compatible Valve Action
Normally Open
Voltage
110V AC, 120V AC
Control Signal
On/Off
Includes
Damper Shaft with Arm, Proof of Closure Switch
NEMA Rating
4
Return Action
Spring Return
Operating Temperature - Maximum
151 Degrees F
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed

Description

Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Proof of Closure Switch, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 1

Ratings & reviews