Electric Valve Actuators

  • Mfr # P159A120X1X01F0
  • Zoro # G824161861
product price: 
$
501.99
/ea
Free Shipping & Returns

Key Features

Overall Width
100 mm
Compatible Manufacturer Model Number
Series 8158
Includes
Damper Shaft with Arm
Number of Auxiliary Switches
0
Overall Depth
133 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P159A120X1X01F0
Zoro #
G824161861
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
100 mm
Overall Depth
133 mm
Overall Height
220 mm

Details

Item
Valve Actuator
Compatible Manufacturer Model Number
Series 8158
Includes
Damper Shaft with Arm
Number of Auxiliary Switches
0
Compatible Series
Series 158/159
Power Consumption
240 VA
Compatible Valve Action
Normally Open
Frequency
50/60 Hz
Operating Temperature - Maximum
151 Degrees F
Mounting Style
Direct Mount
Housing Material
Aluminum
Operating Temperature - Minimum
-40 Degrees F
Auxiliary Contact Form
1 SPDT
Application
Heating
Compatible Brand
ASCO
Voltage
110V AC, 120V AC
Control Signal
On/Off
NEMA Rating
1
Cycle Time
60 sec
Product Type
Electro-Hydraulic Valve Actuator
Standards
cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
Torque
12 in-lb
Return Action
Spring Return

Description

Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Includes Electrical Leads Not Applicable, Mounting Style Direct Mount

Ratings & reviews