Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A311X1X01F0
- Zoro # G024161869
product price:Â
$
1,631.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
1 SPDT
Compatible Series
Series 158/159
Operating Temperature - Minimum
-40 Degrees F
Compatible Manufacturer Model Number
Series 8158
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A311X1X01F0
- Zoro #
- G024161869
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Auxiliary Contact Form
- 1 SPDT
- Compatible Series
- Series 158/159
- Operating Temperature - Minimum
- -40 Degrees F
- Compatible Manufacturer Model Number
- Series 8158
- Housing Material
- Aluminum
- Operating Temperature - Maximum
- 151 Degrees F
- Includes
- Damper Shaft with Arm, Fast Opening Time
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Cycle Time
- 60 sec
- Compatible Valve Action
- Normally Open
- Product Type
- Electro-Hydraulic Valve Actuator
- Compatible Brand
- ASCO
- Mounting Style
- Direct Mount
- NEMA Rating
- 4
- Application
- Heating
- Power Consumption
- 240 VA
- Torque
- 9 in-lb
- Number of Auxiliary Switches
- 0
- Return Action
- Spring Return
- Frequency
- 50/60 Hz
- Voltage
- 110V AC, 120V AC
Dimensions
- Overall Width
- 100 mm
- Overall Height
- 220 mm
- Overall Depth
- 133 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Includes Electrical Leads Not Applicable, Mounting Style Direct Mount
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.