Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A111X1X21F0
- Zoro # G524161840
product price:Â
$
937.99
/ea
Free Shipping & Returns
Key Features
Return Action
Spring Return
Frequency
50/60 Hz
NEMA Rating
4
Number of Auxiliary Switches
0
Control Signal
On/Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A111X1X21F0
- Zoro #
- G524161840
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Return Action
- Spring Return
- Frequency
- 50/60 Hz
- NEMA Rating
- 4
- Number of Auxiliary Switches
- 0
- Control Signal
- On/Off
- Compatible Manufacturer Model Number
- Series 8158
- Compatible Series
- Series 158/159
- Product Type
- Electro-Hydraulic Valve Actuator
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 151 Degrees F
- Includes
- Damper Shaft, Fast Opening Time
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Compatible Brand
- ASCO
- Torque
- 12 in-lb
- Application
- Heating
- Compatible Valve Action
- Normally Open
- Voltage
- 110V AC, 120V AC
- Mounting Style
- Direct Mount
- Housing Material
- Aluminum
- Cycle Time
- 60 sec
- Power Consumption
- 240 VA
Dimensions
- Overall Height
- 220 mm
- Overall Width
- 100 mm
- Overall Depth
- 133 mm
Description
Valve Actuator, Application Heating, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft, Fast Opening Time, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 0, Operating Temperature - Maximum 151 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.