Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A220X1X11F0
- Zoro # G024161814
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Auxiliary Contact Form
1 SPDT
Number of Auxiliary Switches
0
NEMA Rating
1
Power Consumption
240 VA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A220X1X11F0
- Zoro #
- G024161814
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- Housing Material
- Aluminum
- Auxiliary Contact Form
- 1 SPDT
- Number of Auxiliary Switches
- 0
- NEMA Rating
- 1
- Power Consumption
- 240 VA
- Application
- Heating
- Operating Temperature - Maximum
- 151 Degrees F
- Includes
- Damper Shaft with Arm, Fast Opening Time
- Compatible Series
- Series 158/159
- Mounting Style
- Direct Mount
- Cycle Time
- 60 sec
- Compatible Manufacturer Model Number
- Series 8158
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Compatible Valve Action
- Normally Open
- Product Type
- Electro-Hydraulic Valve Actuator
- Compatible Brand
- ASCO
- Return Action
- Spring Return
- Operating Temperature - Minimum
- -40 Degrees F
- Torque
- 12 in-lb
- Voltage
- 110V AC, 120V AC
- Frequency
- 50/60 Hz
- Control Signal
- High/Low/Off
Dimensions
- Overall Depth
- 133 mm
- Overall Width
- 100 mm
- Overall Height
- 220 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal High/Low/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Fast Opening Time, Includes Electrical Leads Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.