Shop ASCO
See all product information
Create Account
Electric Valve Actuators
- Mfr # P159A110X1X14F0
- Zoro # G624162068
product price:Â
$
1,097.99
/ea
Free Shipping & Returns
Key Features
NEMA Rating
4
Frequency
50/60 Hz
Overall Width
100 mm
Control Signal
On/Off
Product Type
Electro-Hydraulic Valve Actuator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P159A110X1X14F0
- Zoro #
- G624162068
- UPC #
- -
- Country of Origin
- United States
- Item
- Valve Actuator
- NEMA Rating
- 4
- Frequency
- 50/60 Hz
- Control Signal
- On/Off
- Product Type
- Electro-Hydraulic Valve Actuator
- Voltage
- 110V AC, 120V AC
- Compatible Brand
- ASCO
- Operating Temperature - Minimum
- -40 Degrees F
- Torque
- 12 in-lb
- Cycle Time
- 60 sec
- Application
- Heating
- Operating Temperature - Maximum
- 151 Degrees F
- Mounting Style
- Direct Mount
- Includes
- Damper Shaft with Arm, Proof of Closure Switch
- Auxiliary Contact Form
- 1 SPDT
- Housing Material
- Aluminum
- Number of Auxiliary Switches
- 1
- Power Consumption
- 240 VA
- Return Action
- Spring Return
- Standards
- cCSAus Certified, CE Marked, FM approved, RoHs Complaint, UL Listed
- Compatible Manufacturer Model Number
- Series 8158
- Compatible Series
- Series 158/159
- Compatible Valve Action
- Normally Open
Dimensions
- Overall Width
- 100 mm
- Overall Depth
- 133 mm
- Overall Height
- 220 mm
Description
Valve Actuator, Application Heating, Auxiliary Contact Form 1 SPDT, Compatible Brand ASCO, Compatible Manufacturer Model Number Series 8158, Compatible Series Series 158/159, Compatible Valve Action Normally Open, Control Signal On/Off, Cycle Time 60 sec, Electrical Lead Length Not Applicable, Frequency 50/60 Hz, Housing Material Aluminum, Includes Damper Shaft with Arm, Proof of Closure Switch, Mounting Style Direct Mount, NEMA Rating 4, Number of Auxiliary Switches 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.