Industrial Pressure Gauge, 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 1009A

  • Zoro # G6125393


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1009A
Zoro #
G6125393
UPC #
723259360649
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
5-3/32 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Process Industries
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Glass
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
5 psi
Gauge Special Options
Micrometer Pointer
Case Color
Silver
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
0.2
For Use With
Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Smallest Graduation
0.2 psi
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Socket Material
Brass
Case Material
304 Stainless Steel
Pressure Range
0 to 30 psi
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Vibration Resistance
Dry Case Vibration-Dampened
Scale Type
Single
Non-Sparking
No
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
Bronze
Dry Dampening Feature
PLUS! Performance
Accuracy Scale
Full Scale
Includes Vent Plug
No
Cleaned for Oxygen Service
No
Gauge Case Liquid
None
Freeze Resistant Movement
No
Compatible Process Media
Deionized Water
Accuracy Grade
ASME B40.100 Grade 1A
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F
Pressure Range Type
Pressure
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Removable Bezel
No
Dial Face Material
Aluminum
Field Fillable
No
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
200 Degrees F
Case Liquid
None

Description

Industrial Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 30, Dry Dampening Feature PLUS! Performance, Vibration Resistance Dry Case Vibration-Dampened, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.