Pressure Gauge, 0 to 5000 psi, 6 in Dial, 1/2 in NPT, Lower Location, Aluminum Case Material

  • Mfr # 601082PS04L5000#

  • Zoro # G403530347


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Lower
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601082PS04L5000#
Zoro #
G403530347
UPC #
723259028686
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Lower
Process Connection Type
NPT
Application
Calibration Labs, Medical and Life Sciences, Specialized OEM Equipment, Test Benches, Test Measurement and Validation
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 5000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Case Material
Aluminum
Case Color
Black
Socket Material
Monel
Sensor Material
Monel
Accuracy Grade
ASME B40.1 Grade 3A
Pressure Gauge Type
Test Pressure Gauge
Process Temperature Range
-20 Degrees to 200 Degrees F
Process Connection Gender
Male
Process Media Temperature - Minimum
-20 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
5,000 psi

Description

Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Process Connection Location Lower, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 5000, Pressure Gauge Type Test Pressure Gauge, Socket Material Monel, Sensor Material Monel, Accuracy Grade ASME B40.1 Grade 3A, Series 1082

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products