Die-Cut Magnetic Black Number Set, 1.75", 32 Pieces Per Pack, 3PK
- Mfr # 10069
- Zoro # G623723635
product price:Â
$
57.49
/pk of 3, $19.16/ea
Key Features
Color
Black
Size
1.75 in tall
Includes
6 Sets of Numbers (192 Magnets Total)
Gauge Case Material
Plastic, Magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10069
- Zoro #
- G623723635
- UPC #
- 194629131440
- Country of Origin
- China
Dimensions
- Size
- 1.75 in tall
Details
- Color
- Black
- Includes
- 6 Sets of Numbers (192 Magnets Total)
- Gauge Case Material
- Plastic, Magnet
Description
Great for use in the classroom or at home for learning numbers! Use on magnetic whiteboards, steel lockers, refrigerators, and more. Die-cut and easy to punch out. Letters measures approximately 1.75" tall. Each set includes 32 black, magnetic number pieces. Sold as 6 packs for a total of 192 pieces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.