
Color Paper, 24 lb Bond Weight, 11 x 17, Cosmic Orange, 2500PK
Mfr # 22653CT
Zoro # G723334151
product price:Â $323.99
/pk 2500, $0.13/ea
Free Shipping & Returns
Key Features
Grade
89 gsm
Total Number of Sheets
2500
Recycled Content
0%
Sheet Size
11 in x 17 in
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22653CT
Zoro #
G723334151
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
11 in x 17 in
Details
Grade
89 gsm
Total Number of Sheets
2500
Recycled Content
0%
Finish
Smooth
For Use With
Copiers, Inkjet Printers, Laser Printers
Color
Orange
Item
Color Paper
Paper Weight
24 lb
Description
Bold colors get all the attention! When you need to stand out with high-impact colors, Astrobrights Colored Paper is a brilliant choice. Brighter colors. Brighter ideas. Easily create vibrant presentations, fliers, brochures, school projects, signs, posters and more. As this paper is also more substantial, 20% thicker than ordinary paper, you can also achieve great results whether you're printing one- or two-sided documents. Plus, because the cosmic, universe-inspired color choices already create a vibrant, eye-catching background for your materials, you might even be able to save money by foregoing full-color printing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.