Shop AT-A-GLANCE
See all product information
Create Account
At-A-Glance 16-Month Monthly Desk Pad
- Mfr # AAGSK241600
- Zoro # G8982714
product price:Â
$
18.69
/ea
Key Features
Refills
No
Style
Calendars-Desk Pad
Color
White
Sheet Size
22 in x 17 in
Format
One Month Per Page
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AAGSK241600
- Zoro #
- G8982714
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Desk Pad Calendar
- Refills
- No
- Style
- Calendars-Desk Pad
- Color
- White
- Format
- One Month Per Page
- Product Type
- Desk Pad Calendar
- Cover Color
- White
- Paper Color
- White
- Calendar Term
- 16-Month (Sept-Dec)
- Includes Julian Dates
- Julian Dates Included
- Refillable
- Not Refillable
- Date Format
- One Month per Page
- Wire Color
- White
Dimensions
- Sheet Size
- 22 in x 17 in
- Sheet Height
- 21 3/4 in
- Sheet Width
- 17 in
Description
Academic - Julian Dates - Monthly - 16 Month - September 2026 to December 2027 - 1 Month Single Page Layout - 22" x 17" Sheet Size - White Sheet - 2.88" x 2.38" Block - Headband - Desk Pad - Poly, Paper - Black Cover - 17.1" Height x 21.8" Width - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.