At-A-Glance Lacey Weekly Monthly Appointment Book Planner, Large, 8 1/2" x 11"
- Mfr # 541905
- Zoro # G6142547
product price:Â
$
34.85
/ea
Key Features
Refills
No
Style
Appointment Books
Sheet Size
9-1/4 x 11-3/8 in
Format
One Month Per Two-Page Spread, One Week Per Two-Page Spread
Paper Color
Natural/Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 541905
- Zoro #
- G6142547
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Sheet Size
- 9-1/4 x 11-3/8 in
- Size (Bound-Side First)
- 11 x 8.5
- Sheet Height
- 11 in
- Sheet Width
- 8 1/2 in
- Fits Chest Size
- Julian Dates, Lacey Design, Ruled Blocks
Description
Large - Professional - Julian Dates - Weekly, Monthly - 12 Month - January 2027 to January 2028 - 7:00 AM to 8:00 PM - Hourly, Monday - Friday - 1 Week, 1 Month Double Page Layout - 8 1/2" x 11" Sheet Size - White Sheet - Wire Bound - Desktop - Multi - Faux Leather - Black, White Cover - 11.3" Height x 9.2" Width - 1 Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.